KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18" One-Handed Bar Clamp/Spreader, 3-1/4" Deep

BESSEY| Zoro #: G1429714| Mfr #: DUO45-8

$25.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure Pads
Throat Depth (In.): 3-1/4
Handle Material: High Impact Plastic Resin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429714 Mfr #: DUO45-8
Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure PadsThroat Depth (In.): 3-1/4
Handle Material: High Impact Plastic ResinType: 1 Handed
Function: Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A KnobCapacity (In.): 18
Bar Material: Heat Treated SteelSpreading Range (In.): 3 to 18-1/2
Item: Bar Clamp/SpreaderCountry of Origin (subject to change): China

Description

Bar Clamp/Spreader, 1 Handed, Capacity (In.) 18, Spreading Range (In.) 3 to 18-1/2, Throat Depth (In.) 3-1/4, Handle Material High Impact Plastic Resin, Bar Material Heat Treated Steel, Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob, 1 Hand Pump Action, Removable/Reversible Pressure Pads

Reviews