6" One-Handed Bar Clamp/Spreader, 3-1/4" Deep

BESSEY| Zoro #: G1436671| Mfr #: DUO16-8

$20.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 3-1/4Spreading Range (In.): 3 to 9Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436671 Mfr #: DUO16-8
Throat Depth (In.): 3-1/4Spreading Range (In.): 3 to 9
Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure PadsType: 1 Handed
Bar Material: Heat Treated SteelHandle Material: High Impact Plastic Resin
Item: Bar Clamp/SpreaderCapacity (In.): 6
Function: Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A KnobCountry of Origin (subject to change): China

Description

Bar Clamp/Spreader, 1 Handed, Capacity (In.) 6, Spreading Range (In.) 3 to 9, Throat Depth (In.) 3-1/4, Handle Material High Impact Plastic Resin, Bar Material Heat Treated Steel, Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob, 1 Hand Pump Action, Removable/Reversible Pressure Pads

Reviews