Bessey
6" Wood Vise
Mfr # BV-WV65
Zoro # G5774085
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Duty Rating Light Duty
- Max. Opening 6"
- Mounting Hole Dia. 1/4 in
- Deep Throat No
Explore More Products
- BESSEY 4" Heavy Duty Industrial Bench Vise, 4" with BV-DF4SB
- BESSEY 4-1/2" Light Duty Home Workshop Vise, 4-1/2" with BV-HW45
- BESSEY 6" Heavy Duty Industrial Bench Vise, 6" with BV-DF6SB
- BESSEY Bessey Tools BV-HD40 4 in. Heavy Duty Workshop Bench Vise 198739
- BESSEY 4" Workshop Vise BV-HD40
- BESSEY 412 LD Workshop Vise BV-HW45
- BESSEY Bessey DUO65-8 24" Duo Klamp One Hand Clamp/Spreader DUO65-8
- BESSEY 3 Clamp On Bench Vise BV-C030
- BESSEY 4 HD Workshop Vise BV-HD40
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base 3FDJ1
- KANCA Swivel Drill Press Vise 200 mm SDRL-100
- Bessey Vises & Presses