Cone Bearing Heater, ID 3/4 to 5 3/4, 60HZ

BESSEY| Zoro #: G2200082| Mfr #: GCS34534

$463.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200082 Mfr #: GCS34534
Hz: 60For Use With: -
Item: Bearing HeaterVoltage: 120
Type: ConeAmps: 6
Max. Temp. (F): -Includes: 250 Degrees F Temperature Indicator Crayon
Bearing ID Range (In.): 3/4 to 5-3/4Watts: 725
Length (In.): 10Width (In.): 9
Height (In.): 10Bearing Width (In.): -
Country of Origin (subject to change): United States

Product Description

Bearing Heater, Cone, Bearing ID Range 3/4 to 5 3/4 In, Voltage 120, 60 Hz, 6 Amps, Watts 725, Width 9 In

Product Reviews

Save 15%. Sign up for Z-mail.