Cone Bearing Heater, ID 3/4 to 8 In

BESSEY| Zoro #: G0978582| Mfr #: GCST3480

$692.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978582 Mfr #: GCST3480
Hz: 60For Use With: -
Item: Bearing HeaterVoltage: 120
Type: ConeAmps: 6
Max. Temp. (F): 250Includes: Automatic Temperature Regulation Preset @ 250 Degrees F
Bearing ID Range (In.): 3/4 to 8Watts: 725
Length (In.): 15Width (In.): 12
Height (In.): 10Bearing Width (In.): -
Country of Origin (subject to change): United States

Product Description

Bearing Heater, Cone, Bearing ID Range 3/4 to 8 In, Voltage 120, 60 Hz, 6 Amps, Watts 725, Max. Temp. 250 F, Width 12 In

Product Reviews

Save 15%. Sign up for Z-mail.