8" Omega Bend Bar Clamp, 4" Deep

BESSEY| Zoro #: G1650433| Mfr #: RSC-8

$44.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bar Size (In.): -Width (In.): -Clamping Surface W (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650433 Mfr #: RSC-8
Bar Size (In.): -Width (In.): -
Clamping Surface W (In.): -Includes: Ergonomic Grip
Application: For Wood and MetalLoad Capacity (Lb.): 770
Spindle Dia. (In.): 45/64Pad Type: Swivel
Screw Size (In.): 45/64Swivel Pad (In.): 1-1/4
Nominal Rail Size (In.): 49/64 x 3/8Clamping Surface D (In.): -
Opening (In.): 8Handle Material: Steel
Bar Thickness (In.): -Throat Depth (In.): 4
Nominal Clamping Pressure: 770 lb.Clamp Face (In.): 1 1/8 x 2
Type: MaxFlex Anti-Vibration Cross Over w/Ergonomic GripBar Material: Steel
Item: Sliding Arm Bar ClampBar Width (In.): -
Swivel Type: Snap OnHandle Length (In.): 4
Max. Jaw Opening (In.): 8Country of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, MaxFlex Anti-Vibration Cross Over w/Ergonomic Grip, Opening (In.) 8, Throat Depth (In.) 4, Load Capacity (Lb.) 770, Nominal Rail Size (In.) 49/64 x 3/8, Nominal Clamping Pressure 770 lb., Spindle Dia. (In.) 45/64, Pad Type Swivel, Swivel Type Snap On, Swivel Pad (In.) 1-1/4, Screw Size (In.) 45/64, Max. Jaw Opening (In.) 8, Clamp Face (In.) 1 1/8 x 2, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4, Handle Material Steel

Reviews