20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sliding Arm Locking Clamp, 10", 8" Cap.

BESSEY| Zoro #: G1408102| Mfr #: SG8

$74.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408102 Mfr #: SG8
Jaw Type: Serrated, Non Slip, Lower Jaw Shaped For Universal UseLocking Mechanism: Plastic Coated Release Lever
Screw Mechanism: Adjust Clamping Pressure And Jaw Angle Using Screws With Lock NutsFinish: Chrome Plated
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Sliding Arm Locking ClampThroat Depth: 2-1/2"
Clamping Force: 440 lb.Max. Opening: 8"
Jaw Width: 3/4"Swivel Pad: No
Overall Clamp Length: 10"Nominal Clamp Size: 10"
Number of Pieces: 1Locking Clamp Product Grouping: Sliding Arm Locking Clamps
Country of Origin (subject to change): Germany

Product Description

Standard Locking Clamp, 10 In., Capacity 8 In., Throat Depth 2-1/2 In., Jaw Type Serrated, Non Slip, Lower Jaw Shaped For Universal Use, Clamping Force 440 lb., Locking Mechanism Plastic Coated Release Lever, Screw Mechanism Adjust Clamping Pressure And Jaw Angle Using Screws With Lock Nuts, Pliers Length 10 In., Hardened Chrome, Vanadium Steel, Hardened Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.