LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sliding Arm Locking Clamp, 11", 4-1/2"Cap.

BESSEY| Zoro #: G2110744| Mfr #: SG5-DR

$78.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110744 Mfr #: SG5-DR
Jaw Type: J-shapedLocking Mechanism: Plastic Coated Release Lever
Screw Mechanism: Adjust Clamping Pressure And Jaw Angle Using Screws With Lock NutsFinish: Chrome plated
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Sliding Arm Locking ClampThroat Depth: 3"
Clamping Force: 310 lb.Locking Clamp Product Grouping: Sliding Arm Locking Clamps
Max. Opening: 4-1/2"Jaw Width: 1/2"
Swivel Pad: NoOverall Clamp Length: 11"
Nominal Clamp Size: 11"Number of Pieces: 1
Country of Origin (subject to change): Germany

Product Description

Deep Reach Locking Clamp, 11 In., Capacity 4-1/2 In., Throat Depth 3 In., Jaw Type J-shaped, Clamping Force 310 lb., Locking Mechanism Plastic Coated Release Lever, Screw Mechanism Adjust Clamping Pressure And Jaw Angle Using Screws With Lock Nuts, Pliers Length 11 In., Hardened Chrome, Vanadium Steel, Hardened Chrome Vanadium Steel, Clamps Over Angles, Channel Iron or Obstructions

Product Reviews

Save 15%. Sign up for Z-mail.