Bessey
ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad
Mfr # GS30K
Zoro # G4407286
$40.45
8% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 5 1/2 in
- Application Industrial
- Nominal Clamping Pressure 1,200
- Max. Jaw Opening (In.) 12 in
Explore More Products
- BESSEY 4-11/16" Bar Clamp Wood Handle and 2-5/16" Throat Depth GTR12
- BESSEY 36 in Bar Clamp Composite Plastic Handle and 2 1/2 in Throat Depth TGJ2.536+2K
- BESSEY 10 in Bar Clamp Steel and Plastic Handle and 4 3/4 in Throat Depth J18-8
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle CLSXHD-SET
- BESSEY 8 in Ratcheting Clamp Fiberglass-Reinforced Polyamide Handle and KLI3.008
- BESSEY 20 in Bar Clamp Steel and Plastic Handle and 5 1/2 in Throat Depth 2400S-20
- BESSEY 4" Wood Handscrew Clamp Wood Handle and 4" Throat Depth HS-8
- BESSEY Bessey 24in. Light Duty Bar Clamp TGJ2.524 TGJ2.524
- BESSEY 18 in Bar Clamp Steel, Ergonomic Plastic Handle and 1800-S18
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 24, Steel, Chrome TCSB241200SD
- BORA PORTAMATE Corner Clamp 90 deg 551025
- Bessey Bar Clamps