Bessey
36 in Bar Clamp Cast Iron Handle and 2 in Throat Depth
Mfr # IBEAM36
Zoro # G3919303
$58.55
15% off
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 in
- Width 2"
- Application Woodworking
- Width (In.) 2 in
Explore More Products
- BESSEY 60 in Bar Clamp Cast Iron Handle and 2 in Throat Depth IBEAM60
- BESSEY 96 in Bar Clamp Cast Iron Handle and 2 in Throat Depth IBEAM96
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle IBEAM48
- BESSEY 12 in Bar Clamp Forged Steel Handle and 5 1/2 in Throat Depth 1200-S12
- BESSEY 36 in Bar Clamp Wood Handle and 2 1/2 in Throat Depth GSCC2.536
- BESSEY Pipe Clamp, Width 4 1/2 in, Throat Depth 1 3/4 in, Cast Iron Handle PC34-2
- BESSEY Bessey GSCC2.530 30 in. Clutch Style Bar Clamp GSCC2.530
- BESSEY 50 Revo Parallel Clamp KRE3550
- BESSEY 18 Clutch Bar Clamp GSCC2.518
- DEWALT 4-1/2" Bar Clamp Resin Handle and 1 1/2 in Throat Depth DWHT83191
- BESSEY 24 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth GSL60
- Bessey Clamps