K-Body Extender

BESSEY| Zoro #: G1654405| Mfr #: KBX20

$15.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimensions (In.): 8 x 2 x 1 3/4Application: -Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654405 Mfr #: KBX20
Dimensions (In.): 8 x 2 x 1 3/4Application: -
Package Quantity: 1Type: -
Characteristics: -For Use With: Nos. 5HXP2 thru 5HXP6 Parallel Clamps
Item: K Body ExtenderCountry of Origin (subject to change): China

Description

K Body Extender, -, Dimensions (In.) 8 x 2 x 1 3/4, For Use With Nos. 5HXP2 thru 5HXP6 Parallel Clamps, -, -

Reviews