10" Step-Over Bar Clamp, Light Duty, 4-3/4" Deep

BESSEY| Zoro #: G1907035| Mfr #: J18-8

$88.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Swivel Pad (In.): 1-1/4
Load Capacity (Lb.): 880
Throat Depth (In.): 4-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907035 Mfr #: J18-8
Swivel Pad (In.): 1-1/4Load Capacity (Lb.): 880
Throat Depth (In.): 4-3/4Opening (In.): 10
Nominal Clamping Pressure: 880 lb.Pad Type: Swivel, Standard
Max. Jaw Opening (In.): 10Bar Material: Steel
Clamp Face (In.): 1 1/8 x 2Item: Step-Over Bar Clamp
Includes: Ergonomic GripScrew Size (In.): 45/64
Handle Material: Steel and PlasticHandle Length (In.): 4
Swivel Type: Snap OnNominal Rail Size (In.): 7/8 x 13/32
Application: For Welding and FabricationType: Light Duty J Series w/Ergonomic Grip
Spindle Dia. (In.): 45/64Country of Origin (subject to change): Germany

Description

Step-Over Bar Clamp, Light Duty J Series w/Ergonomic Grip, Opening (In.) 10, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) 880, Nominal Rail Size (In.) 7/8 x 13/32, Nominal Clamping Pressure 880 lb., Spindle Dia. (In.) 45/64, Pad Type Swivel, Standard , Swivel Type Snap On, Swivel Pad (In.) 1-1/4, Screw Size (In.) 45/64, Max. Jaw Opening (In.) 10, Clamp Face (In.) 1 1/8 x 2, Bar Material Steel, Handle Length (In.) 4, Handle Material Steel and Plastic, For Welding and Fabrication

Reviews