12" Step-Over Bar Clamp, Regular Duty, 5-1/2" Deep

BESSEY| Zoro #: G1177285| Mfr #: 2400J-12

$116.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clamping Surface W (In.): -Application: For Welding and FabricationType: Regular Duty J Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177285 Mfr #: 2400J-12
Clamping Surface W (In.): -Application: For Welding and Fabrication
Type: Regular Duty J SeriesBar Material: Steel
Clamping Surface D (In.): -Max. Jaw Opening (In.): 12
Bar Size (In.): -Screw Size (In.): 25/32
Handle Length (In.): 4-5/8Swivel Pad (In.): 1-1/2
Bar Width (In.): -Opening (In.): 12
Width (In.): -Load Capacity (Lb.): 1100
Clamp Face (In.): 1 1/4 x 2 1/2Pad Type: Swivel, Morpad
Includes: Ergonomic GripSwivel Type: Removable
Throat Depth (In.): 5-1/2Nominal Clamping Pressure: 2660 lb.
Nominal Rail Size (In.): 1-3/16 x 19/32Spindle Dia. (In.): 25/32
Handle Material: SteelBar Thickness (In.): -
Item: Step-Over Bar ClampCountry of Origin (subject to change): Germany

Description

Step-Over Bar Clamp, Regular Duty J Series, Opening (In.) 12, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 1100, Nominal Rail Size (In.) 1-3/16 x 19/32, Nominal Clamping Pressure 2660 lb., Spindle Dia. (In.) 25/32, Pad Type Swivel, Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 25/32, Max. Jaw Opening (In.) 12, Clamp Face (In.) 1 1/4 x 2 1/2, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4-5/8, Handle Material Steel, Bar Size (In.) -

Reviews