Shop Alternate Products
This Product is Discontinued
Bessey
Multi-Angle Clamp, 5 to 180 deg, 4-3/8 in (Discontinued)
Mfr # WVS-4
Zoro # G5018431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Welders
- Throat Depth (In.) 4 3/8 in
- Jaw Height (In.) 1 3/8 in
- Material Cast iron
- Features Range of Angle: 5 to 180 Degrees , Automatic Adjustment To Work Pieces Of Different Thicknesses, Dual Vises That Swivel Independently