KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multipurpose Snips, Straight, 5-1/2 In

BESSEY| Zoro #: G0481013| Mfr #: D47

$9.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/2"
Features: Automatic Spring Opening - Thumb Operated Lock
Metal Gauge: 22 Mild
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481013 Mfr #: D47
Overall Length: 5-1/2"Features: Automatic Spring Opening - Thumb Operated Lock
Metal Gauge: 22 MildCutting Length: 1-1/4"
Material: Stainless SteelCutting Edge: Serrated
Item: Metal Cutting SnipHandle Color: Black
Cutting Action: StraightSafety Latch: Yes
Handle Design: Plastic Soft GripCountry of Origin (subject to change): China

Description

Metal Cutting Snip, Cutting Action Straight, Overall Length 5-1/2 In., Metal Gauge 22 Mild, Cutting Edge Serrated, Cutting Length 1-1/4 In., Handle Color Black, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Stainless Steel, Features Automatic Spring Opening - Thumb Operated Lock

Reviews