SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multipurpose Snips, Straight, 7-3/4 In

BESSEY| Zoro #: G0412824| Mfr #: D48-BE

$14.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: YesFeatures: Automatic Spring Opening - Thumb Operated LockCutting Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412824 Mfr #: D48-BE
Safety Latch: YesFeatures: Automatic Spring Opening - Thumb Operated Lock
Cutting Length: 1-5/8"Handle Color: Black
Handle Design: Plastic Soft GripCutting Edge: Serrated
Cutting Action: StraightOverall Length: 7-3/4"
Item: Metal Cutting SnipMaterial: Stainless Steel
Metal Gauge: 22 MildCountry of Origin (subject to change): China

Description

Metal Cutting Snip, Cutting Action Straight, Overall Length 7-3/4 In., Metal Gauge 22 Mild, Cutting Edge Serrated, Cutting Length 1-5/8 In., Handle Color Black, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Stainless Steel, Features Automatic Spring Opening - Thumb Operated Lock

Reviews