Bessey
Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge
Mfr # D51A
Zoro # G1437965
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9 1/4 in
- Material Plastic with Stainless Steel Cutting Edge
- Features Angled Cutter Head Keeps Hand Away From Work. Automatic Spring Opening - Thumb Operated Lock
- Number of Pieces 1
Explore More Products
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel D15S-BE
- BESSEY Metal Cutting Snip, Straight, 7 3/4 in, Stainless Steel D48
- BESSEY Aviation Snip, Left, 10 in, Alloy steel D29ASSL-2
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel D15AL-BE
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel D15-SET
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel D47
- BESSEY Shape Cutting Snip, Right, Right, 10-1/8" D29SS-2
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" D16
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" D39ASSL-SB
- CRESCENT WISS Sheet Metal Crimper, 9-3/4", Forged steel WC5SN
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel MWT-6716L
- Bessey Snips