KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Snips, Straight, 11-1/2 In

BESSEY| Zoro #: G0786886| Mfr #: D-SPC11

$17.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: Yes
Features: Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
Cutting Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786886 Mfr #: D-SPC11
Safety Latch: YesFeatures: Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
Cutting Length: 2-1/4"Handle Color: Red
Handle Design: Cushion GripCutting Edge: Nonserrated
Cutting Action: StraightOverall Length: 11-1/2"
Item: Offset SnipMaterial: Forged steel
Metal Gauge: 19 Mild/25 Stainless SteelCountry of Origin (subject to change): China

Description

Metal Cutting Snips, Offset Snip, Cutting Action Straight, Overall Length 11-1/2 In., Cutting Length 2-1/4 In., Handle Color Red, Metal Gauge 19 Mild/25 Stainless Steel, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Cushion Grip, Material Forged Steel, Features Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.

Reviews