PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Offset Snips, Straight, 7-1/2 In

BESSEY| Zoro #: G0423482| Mfr #: D48A-BE

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Latch: YesFeatures: Automatic Spring Opening - Thumb Operated LockCutting Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423482 Mfr #: D48A-BE
Safety Latch: YesFeatures: Automatic Spring Opening - Thumb Operated Lock
Cutting Length: 1-3/8"Handle Color: Black
Handle Design: Plastic Soft GripCutting Edge: Serrated
Cutting Action: StraightOverall Length: 7-1/2"
Item: Offset SnipMaterial: Stainless Steel
Metal Gauge: 22 MildCountry of Origin (subject to change): China

Description

Offset Snip, Cutting Action Straight, Overall Length 7-1/2 In., Metal Gauge 22 Mild, Cutting Edge Serrated, Cutting Length 1-3/8 In., Handle Color Black, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Stainless Steel, Features Automatic Spring Opening - Thumb Operated Lock

Reviews