KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Snips, Straight, 8-1/2 In

BESSEY| Zoro #: G2386273| Mfr #: D-SPC8

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Nonserrated
Overall Length: 8-1/2"
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386273 Mfr #: D-SPC8
Cutting Edge: NonserratedOverall Length: 8-1/2"
Safety Latch: YesCutting Action: Straight
Cutting Length: 1-3/4"Handle Color: Red
Item: Offset SnipFeatures: Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.
Metal Gauge: 19 Mild/25 Stainless SteelHandle Design: Cushion Grip
Material: Forged steelCountry of Origin (subject to change): China

Description

Offset Snip, Cutting Action Straight, Overall Length 8-1/2 In., Metal Gauge 19 Mild/25 Stainless Steel, Cutting Edge Nonserrated, Cutting Length 1-3/4 In., Handle Color Red, Safety Latch Yes, Handle Design Cushion Grip, Material Forged Steel, Features Self-Opening Jaws with Reliable Locking Closure. Large Handle Loops Accommodate Safety Work Gloves.

Reviews