PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

40" K-Body Parallel Bar Clamp, 3-3/4" Deep

BESSEY| Zoro #: G0283805| Mfr #: KR3.540

$53.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Width (In.): 11/32Type: -Load Capacity (Lb.): 1500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283805 Mfr #: KR3.540
Bar Width (In.): 11/32Type: -
Load Capacity (Lb.): 1500Handle Material: 2 Composite Plastic
Swivel Type: -Clamping Surface D (In.): 5-3/4
Swivel Pad (In.): -Pad Type: Flat, Removeable Jaw Protection Pad
Opening (In.): 40Spindle Dia. (In.): 5/8
Clamp Face (In.): 2Handle Length (In.): 5-1/8
Application: Clamping and Spreading Wood, Plastic, and Composite MaterialsScrew Size (In.): 5/8
Max. Jaw Opening (In.): 40Nominal Rail Size (In.): 1 9/64 x 11/32
Nominal Clamping Pressure: 1500Throat Depth (In.): 3-3/4
Item: Parallel ClampBar Thickness (In.): 1-9/64
Clamping Surface W (In.): 2Width (In.): 5-3/4
Bar Size (In.): -Includes: Jaw Face Pads, Rail Protector Pads and Removeable End Stops
Bar Material: Alloy SteelCountry of Origin (subject to change): Germany

Description

Parallel Clamp, -, Opening (In.) 40, Throat Depth (In.) 3-3/4, Load Capacity (Lb.) 1500, Nominal Rail Size (In.) 1 9/64 x 11/32, Nominal Clamping Pressure 1500, Spindle Dia. (In.) 5/8, Pad Type Flat, Removeable Jaw Protection Pad, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 40, Clamp Face (In.) 2, Bar Thickness (In.) 1-9/64, Bar Width (In.) 11/32, Bar Material Alloy Steel, Handle Length (In.) 5-1/8, Handle Material 2 Composite Plastic, Bar Size (In.) -

Reviews