50" K-Body Parallel Bar Clamp, 3-3/4" Deep

BESSEY| Zoro #: G0877353| Mfr #: KR3.550

$56.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: 2 Composite Plastic
Bar Width (In.): 11/32
Item: Parallel Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877353 Mfr #: KR3.550
Handle Material: 2 Composite PlasticBar Width (In.): 11/32
Item: Parallel ClampWidth (In.): 5-3/4
Handle Length (In.): 5-1/8Clamping Surface D (In.): 5-3/4
Pad Type: Flat, Removeable Jaw Protection PadThroat Depth (In.): 3-3/4
Includes: Jaw Face Pads, Rail Protector Pads and Removeable End StopsNominal Clamping Pressure: 1500
Load Capacity (Lb.): 1500Spindle Dia. (In.): 5/8
Application: Clamping and Spreading Wood, Plastic, and Composite MaterialsScrew Size (In.): 5/8
Clamping Surface W (In.): 2Bar Material: Alloy Steel
Opening (In.): 50Clamp Face (In.): 2
Bar Thickness (In.): 1-9/64Max. Jaw Opening (In.): 50
Country of Origin (subject to change): Germany

Description

Parallel Clamp, -, Opening (In.) 50, Throat Depth (In.) 3-3/4, Load Capacity (Lb.) 1500, Nominal Rail Size (In.) 1 9/64 x 11/32, Nominal Clamping Pressure 1500, Spindle Dia. (In.) 5/8, Pad Type Flat, Removeable Jaw Protection Pad, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 50, Clamp Face (In.) 2, Bar Thickness (In.) 1-9/64, Bar Width (In.) 11/32, Bar Material Alloy Steel, Handle Length (In.) 5-1/8, Handle Material 2 Composite Plastic, Bar Size (In.) -

Reviews