Portable Mini Vise, Stationary, 3-5/8 In

BESSEY| Zoro #: G2373472| Mfr #: S-10

$23.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Opening: 4"
Swivel Angle: 25 Degrees
Features: Non-marring glue resistant jaw, Can be clamped to work surface with TK-6 table clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373472 Mfr #: S-10
Max. Opening: 4"Swivel Angle: 25 Degrees
Features: Non-marring glue resistant jaw, Can be clamped to work surface with TK-6 table clampOverall Width: 3-5/8"
Throat Depth: 1"Item: Portable Mini Vise
Material: Molded Glass Filled NylonJaw Face: Grooved
Base Type: StationaryOverall Height: 2-1/4"
Overall Length: 12"Jaw Width: 3-5/8"
Jaw Material: SteelCountry of Origin (subject to change): Germany

Description

Portable Mini Vise, Jaw Width 3 5/8 In, Max Opening 4 In, Throat Depth 1 In, Overall Length 12 In, Overall Height 2 1/4 In, Base Type Fixed, Number of Mounting Points 2, Jaw Type Smooth w/Horizontal and Vertical V Grooves, Molded Glass Filled Nylon, Use w/No. G3239065 Hold Down Clamp

Reviews