BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12" Lever Bar Clamp, 5-1/2" Deep

BESSEY| Zoro #: G1133325| Mfr #: LC12

$80.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clamping Surface D (In.): -Throat Depth (In.): 5-1/2Swivel Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133325 Mfr #: LC12
Clamping Surface D (In.): -Throat Depth (In.): 5-1/2
Swivel Type: -Width (In.): -
Spindle Dia. (In.): -Nominal Clamping Pressure: 1200 lb.
Max. Jaw Opening (In.): 12Item: Rapid-Action Lever Bar Clamp
Clamp Face (In.): 1 1/4 x 2 1/2Handle Material: Steel
Type: L SeriesNominal Rail Size (In.): 1 7/64 x 7/16
Handle Length (In.): 6Bar Width (In.): -
Screw Size (In.): -Includes: -
Bar Size (In.): -Pad Type: Pivoting
Clamping Surface W (In.): -Bar Thickness (In.): -
Bar Material: SteelOpening (In.): 12
Swivel Pad (In.): -Load Capacity (Lb.): 1200
Application: For Welding and FabricationCountry of Origin (subject to change): Germany

Description

Rapid-Action Lever Bar Clamp, L Series, Opening (In.) 12, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 1200, Nominal Rail Size (In.) 1 7/64 x 7/16, Nominal Clamping Pressure 1200 lb., Spindle Dia. (In.) -, Pad Type Pivoting, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 12, Clamp Face (In.) 1 1/4 x 2 1/2, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 6, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -

Reviews