Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

4" Lever Bar Clamp, 2-3/8" Deep

BESSEY | Zoro #: G0926667 | Mfr #: LC4

$ 50.59 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0926667 Mfr #: LC4
Handle Length (In.): 4 Nominal Rail Size (In.): 19/32 x 15/64
Nominal Clamping Pressure: 400 lb. Swivel Type: -
Bar Width (In.): - Clamping Surface D (In.): -
Clamping Surface W (In.): - Pad Type: Pivoting
Throat Depth (In.): 2-3/8 Application: For Welding and Fabrication
Swivel Pad (In.): - Clamp Face (In.): 1 x 1 3/4
Spindle Dia. (In.): - Screw Size (In.): -
Bar Material: Steel Width (In.): -
Load Capacity (Lb.): 400 Handle Material: Steel
Opening (In.): 4 Item: Rapid-Action Lever Bar Clamp
Type: L Series Includes: -
Bar Thickness (In.): - Max. Jaw Opening (In.): 4
Bar Size (In.): - Country of Origin (subject to change): Germany

Description

Bar and pipe clamps can also be used to stabilize wood when sawing or drilling. Take a look at the features for Bessey Rapid-Action Lever Bar Clamp. Application: For Welding and Fabrication, Handle Material: Steel.

Reviews