KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" One-Handed Ratcheting Lever Clamp, 3" Deep

BESSEY| Zoro #: G2305247| Mfr #: KLI3.0012

$36.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 3
Nominal Clamping Pressure: 260 lb.
Pad Type: Pivoting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305247 Mfr #: KLI3.0012
Throat Depth (In.): 3Nominal Clamping Pressure: 260 lb.
Pad Type: PivotingBar Size (In.): 25/32 x 13/64
Clamping Surface D (In.): 1-1/2Bar Thickness (In.): 25/32
Nominal Rail Size (In.): 25/32 x 13/64Bar Width (In.): 13/64
Application: Light Duty Clamping ApplicationsWidth (In.): 5
Type: -Swivel Pad (In.): -
Clamping Surface W (In.): 25/32Load Capacity (Lb.): 260
Opening (In.): 12Includes: Ergonomically Shaped Clamping Lever
Bar Material: Alloy SteelClamp Face (In.): 7/8
Item: Ratcheting ClampMax. Jaw Opening (In.): 12
Handle Material: Glass Filled NylonHandle Length (In.): 4-3/4
Swivel Type: -Screw Size (In.): -
Spindle Dia. (In.): -Country of Origin (subject to change): Germany

Description

Ratcheting Clamp, -, Opening (In.) 12, Throat Depth (In.) 3, Load Capacity (Lb.) 260, Nominal Rail Size (In.) 25/32 x 13/64, Nominal Clamping Pressure 260 lb., Spindle Dia. (In.) -, Pad Type Pivoting, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 12, Clamp Face (In.) 7/8, Bar Thickness (In.) 25/32, Bar Width (In.) 13/64, Bar Material Alloy Steel, Handle Length (In.) 4-3/4, Handle Material Glass Filled Nylon, Bar Size (In.) 25/32 x 13/64

Reviews