8" One-Handed Ratcheting Lever Clamp, 3" Deep

BESSEY| Zoro #: G1869332| Mfr #: KLI3.008

$23.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Spindle Dia. (In.): -Throat Depth (In.): 3Clamping Surface D (In.): 1-1/2
Save 15%. Sign up for Z-mail.


Zoro #: G1869332 Mfr #: KLI3.008
Spindle Dia. (In.): -Throat Depth (In.): 3
Clamping Surface D (In.): 1-1/2Bar Material: Alloy Steel
Opening (In.): 8Bar Thickness (In.): 25/32
Includes: Ergonomically Shaped Clamping LeverClamping Surface W (In.): 25/32
Application: Light Duty Clamping ApplicationsNominal Rail Size (In.): 25/32 x 13/64
Type: -Clamp Face (In.): 7/8
Load Capacity (Lb.): 260Screw Size (In.): -
Bar Size (In.): 25/32 x 13/64Handle Length (In.): 4-3/4
Swivel Pad (In.): -Nominal Clamping Pressure: 260 lb.
Max. Jaw Opening (In.): 8Swivel Type: -
Pad Type: PivotingWidth (In.): 5
Handle Material: Glass Filled NylonBar Width (In.): 13/64
Item: Ratcheting ClampCountry of Origin (subject to change): Germany


Ratcheting Clamp, -, Opening (In.) 8, Throat Depth (In.) 3, Load Capacity (Lb.) 260, Nominal Rail Size (In.) 25/32 x 13/64, Nominal Clamping Pressure 260 lb., Spindle Dia. (In.) -, Pad Type Pivoting, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 8, Clamp Face (In.) 7/8, Bar Thickness (In.) 25/32, Bar Width (In.) 13/64, Bar Material Alloy Steel, Handle Length (In.) 4-3/4, Handle Material Glass Filled Nylon, Bar Size (In.) 25/32 x 13/64