Bessey

Repl Clamp Morpad, Standard, 1-1/2 In

Hover or click to zoom Tap to zoom
Key Features
  • Item: Replacement Clamp Morpad
  • Type: Standard
  • Dimensions (In.): 1-1/2
  • Surface Tip (In.): 1 1/2 in
  • For Use With: Mfg. Part #s 12/18/24/4800 Series Clamps
  • Package Quantity: 1
  • Application: Replacement Morpad for Bessey Clamps
See full product details
$29.49
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Dimensions (In.) 1-1/2

Details

Item Replacement Clamp Morpad
Type Standard
Surface Tip (In.) 1 1/2 in
For Use With Mfg. Part #s 12/18/24/4800 Series Clamps
Package Quantity 1
Application Replacement Morpad for Bessey Clamps

Description

You can depend on the Bessey 3100736 Replacement Clamp Morpad to give you the right amount of cushioning. It is designed to fit all Bessey K-Body clamps, giving them a softer grip. The standard replacement morpad is made of soft foam that has been closed celled for durability and protection against oil and grease. It also features an adhesive backing that will keep it in place when you attach it to your clamp. The 1 1/2" surface tip provides the right amount of cushioning for most work surfaces. For high quality cushioning without any loss of performance, choose the Bessey 3100736 Replacement Clamp Morpad

    Reviews of Bessey #3100736