DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

12" Bar Clamp/Spreader w/ Variable Angle Device, 4-3/4" Deep

BESSEY| Zoro #: G1151227| Mfr #: SG30VAD

$78.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spindle Dia. (In.): -
Throat Depth (In.): 4-3/4
Clamping Surface D (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151227 Mfr #: SG30VAD
Spindle Dia. (In.): -Throat Depth (In.): 4-3/4
Clamping Surface D (In.): -Bar Material: Rails and Fixed Top Jaw are Drawn, Heat Treated, Tempered and Quenched Steel, Sliding Arm is Drop Forged, Tempered, and Electro-Galvanized Steel
Opening (In.): 11Bar Thickness (In.): -
Includes: -Clamping Surface W (In.): -
Application: For Clamping and Spreading Odd ShapesNominal Rail Size (In.): 1 3/16 x 19/32
Type: w/Swivel PadsLoad Capacity (Lb.): -
Clamp Face (In.): -Screw Size (In.): -
Bar Size (In.): -Max. Jaw Opening (In.): 12
Swivel Pad (In.): -Nominal Clamping Pressure: 2600 lb.
Handle Length (In.): -Swivel Type: Swivel
Pad Type: Swivel, ReplaceableWidth (In.): -
Handle Material: T-Handle is Plastic Grip Over SteelBar Width (In.): -
Item: Sliding Arm Bar ClampCountry of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, w/Swivel Pads, Opening (In.) 11, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) -, Nominal Rail Size (In.) 1 3/16 x 19/32, Nominal Clamping Pressure 2600 lb., Spindle Dia. (In.) -, Pad Type Swivel, Replaceable, Swivel Type Swivel, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) 12, Clamp Face (In.) -, Bar Thickness (In.) -, Bar Width (In.) -

Reviews