BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24" Sliding Arm Bar Clamp, Regular Duty, 8" Deep

BESSEY| Zoro #: G1138611| Mfr #: DT2400-24

$191.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clamping Surface D (In.): -Throat Depth (In.): 8Swivel Type: Removable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138611 Mfr #: DT2400-24
Clamping Surface D (In.): -Throat Depth (In.): 8
Swivel Type: RemovableWidth (In.): -
Spindle Dia. (In.): 25/32Nominal Clamping Pressure: 1770 lb.
Max. Jaw Opening (In.): 24Item: Sliding Arm Bar Clamp
Clamp Face (In.): 1 1/4 x 2 3/8Handle Material: Steel and Plastic
Type: Deep Throat, Regular Duty F Series w/Ergonomic GripNominal Rail Size (In.): 1-3/16 x 19/32
Handle Length (In.): 4-5/8Bar Width (In.): -
Screw Size (In.): 25/32Includes: Ergonomic Grip
Bar Size (In.): -Pad Type: Swivel Morpad
Clamping Surface W (In.): -Bar Thickness (In.): -
Bar Material: SteelOpening (In.): 24
Swivel Pad (In.): 1-1/2Load Capacity (Lb.): 1770
Application: For Welding and FabricationCountry of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Deep Throat, Regular Duty F Series w/Ergonomic Grip, Opening (In.) 24, Throat Depth (In.) 8, Load Capacity (Lb.) 1770, Nominal Rail Size (In.) 1-3/16 x 19/32, Nominal Clamping Pressure 1770 lb., Spindle Dia. (In.) 25/32, Pad Type Swivel Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 25/32, Max. Jaw Opening (In.) 24, Clamp Face (In.) 1 1/4 x 2 3/8, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4-5/8

Reviews