16" Sliding Arm Bar Clamp, Regular Duty, 5-1/2" Deep

BESSEY| Zoro #: G0870046| Mfr #: 2400S-16

$121.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 5-1/2
Nominal Clamping Pressure: 2800 lb.
Pad Type: Swivel Morpad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870046 Mfr #: 2400S-16
Throat Depth (In.): 5-1/2Nominal Clamping Pressure: 2800 lb.
Pad Type: Swivel MorpadBar Size (In.): -
Clamping Surface D (In.): -Bar Thickness (In.): -
Nominal Rail Size (In.): 1-11/32 x 1/2Bar Width (In.): -
Application: For Welding and FabricationWidth (In.): -
Type: Regular Duty F Series w/Ergonomic GripSwivel Pad (In.): 1-1/2
Clamping Surface W (In.): -Load Capacity (Lb.): 2800
Opening (In.): 16Includes: Ergonomic Grip
Bar Material: SteelClamp Face (In.): 1 1/4 x 2 3/8
Item: Sliding Arm Bar ClampMax. Jaw Opening (In.): 16
Handle Material: Steel and PlasticHandle Length (In.): 4-5/8
Swivel Type: RemovableScrew Size (In.): 25/32
Spindle Dia. (In.): 25/32Country of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Regular Duty F Series w/Ergonomic Grip, Opening (In.) 16, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 2800, Nominal Rail Size (In.) 1-11/32 x 1/2, Nominal Clamping Pressure 2800 lb., Spindle Dia. (In.) 25/32, Pad Type Swivel Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 25/32, Max. Jaw Opening (In.) 16, Clamp Face (In.) 1 1/4 x 2 3/8, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4-5/8

Reviews