SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24" Sliding Arm Bar Clamp, Regular Duty, 5-1/2" Deep

BESSEY| Zoro #: G1962186| Mfr #: 2400S-24

$153.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clamping Surface W (In.): -Application: For Welding and FabricationType: Regular Duty F Series w/Ergonomic Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962186 Mfr #: 2400S-24
Clamping Surface W (In.): -Application: For Welding and Fabrication
Type: Regular Duty F Series w/Ergonomic GripBar Material: Steel
Clamping Surface D (In.): -Max. Jaw Opening (In.): 24
Bar Size (In.): -Screw Size (In.): 25/32
Handle Length (In.): 4-5/8Swivel Pad (In.): 1-1/2
Bar Width (In.): -Opening (In.): 24
Width (In.): -Load Capacity (Lb.): 2800
Clamp Face (In.): 1 1/4 x 2 3/8Pad Type: Swivel Morpad
Includes: Ergonomic GripSwivel Type: Removable
Throat Depth (In.): 5-1/2Nominal Clamping Pressure: 2800 lb.
Nominal Rail Size (In.): 1-11/32 x 1/2Spindle Dia. (In.): 25/32
Handle Material: Steel and PlasticBar Thickness (In.): -
Item: Sliding Arm Bar ClampCountry of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Regular Duty F Series w/Ergonomic Grip, Opening (In.) 24, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 2800, Nominal Rail Size (In.) 1-11/32 x 1/2, Nominal Clamping Pressure 2800 lb., Spindle Dia. (In.) 25/32, Pad Type Swivel Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 25/32, Max. Jaw Opening (In.) 24, Clamp Face (In.) 1 1/4 x 2 3/8, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4-5/8

Reviews