KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18" Sliding Arm Bar Clamp, Heavy Duty, 7" Deep

BESSEY| Zoro #: G1295962| Mfr #: 4800S-18

$219.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Throat Depth (In.): 7
Nominal Clamping Pressure: 4880 lb.
Pad Type: Swivel Morpad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295962 Mfr #: 4800S-18
Throat Depth (In.): 7Nominal Clamping Pressure: 4880 lb.
Pad Type: Swivel MorpadBar Size (In.): -
Clamping Surface D (In.): -Bar Thickness (In.): -
Nominal Rail Size (In.): 1-9/16 x 25/32Bar Width (In.): -
Application: For Welding and FabricationWidth (In.): -
Type: Heavy Duty F Series ProfessionalSwivel Pad (In.): 1-1/2
Clamping Surface W (In.): -Load Capacity (Lb.): 4880
Opening (In.): 18Includes: -
Bar Material: SteelClamp Face (In.): 1 1/2 x 3
Item: Sliding Arm Bar ClampMax. Jaw Opening (In.): 18
Handle Material: SteelHandle Length (In.): 6-7/8
Swivel Type: RemovableScrew Size (In.): 55/64
Spindle Dia. (In.): 55/64Country of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Heavy Duty F Series Professional, Opening (In.) 18, Throat Depth (In.) 7, Load Capacity (Lb.) 4880, Nominal Rail Size (In.) 1-9/16 x 25/32, Nominal Clamping Pressure 4880 lb., Spindle Dia. (In.) 55/64, Pad Type Swivel Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 55/64, Max. Jaw Opening (In.) 18, Clamp Face (In.) 1 1/2 x 3, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 6-7/8, Handle Material Steel

Reviews