PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24" Sliding Arm Bar Clamp, Heavy Duty, 7" Deep

BESSEY| Zoro #: G0746934| Mfr #: 4800S-24

$241.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Size (In.): -Width (In.): -Clamping Surface W (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746934 Mfr #: 4800S-24
Bar Size (In.): -Width (In.): -
Clamping Surface W (In.): -Includes: -
Application: For Welding and FabricationLoad Capacity (Lb.): 4880
Spindle Dia. (In.): 55/64Pad Type: Swivel Morpad
Screw Size (In.): 55/64Swivel Pad (In.): 1-1/2
Nominal Rail Size (In.): 1-9/16 x 25/32Clamping Surface D (In.): -
Opening (In.): 24Handle Material: Steel
Bar Thickness (In.): -Throat Depth (In.): 7
Nominal Clamping Pressure: 4880 lb.Clamp Face (In.): 1 1/2 x 3
Type: Heavy Duty F Series ProfessionalBar Material: Steel
Item: Sliding Arm Bar ClampBar Width (In.): -
Swivel Type: RemovableHandle Length (In.): 6-7/8
Max. Jaw Opening (In.): 24Country of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Heavy Duty F Series Professional, Opening (In.) 24, Throat Depth (In.) 7, Load Capacity (Lb.) 4880, Nominal Rail Size (In.) 1-9/16 x 25/32, Nominal Clamping Pressure 4880 lb., Spindle Dia. (In.) 55/64, Pad Type Swivel Morpad, Swivel Type Removable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 55/64, Max. Jaw Opening (In.) 24, Clamp Face (In.) 1 1/2 x 3, Bar Material Steel, Handle Length (In.) 6-7/8, Handle Material Steel

Reviews