BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spring Clamp, 2 1/8 In, 5 In L, Plastic

BESSEY| Zoro #: G1630745| Mfr #: XV3-50

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 5Handle: Soft, Anti SlipSize: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630745 Mfr #: XV3-50
Length (In.): 5Handle: Soft, Anti Slip
Size: 2-1/8"Max. Jaw Opening (In.): 2-1/8
Material: High Impact PlasticItem: Spring Clamp
Tips: Non Marring Soft PlasticCountry of Origin (subject to change): China

Description

Spring Clamp, Length 5 In, Max Jaw Opening 2 1/8 In, High Impact Plastic, Soft, Anti Slip Handle, Non Marring Soft Plastic Tips

Reviews