Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Hand Tools
/
Clamps
/
Bar Clamps
/
Bar Clamp, I Beam, Hvy Dty
Shop All Bar Clamps
Shop Alternate Products
This Product is Discontinued
Bessey
Bar Clamp, I Beam, Hvy Dty (Discontinued)
Mfr #
IBEAM36
Zoro #
G204218239
This Product is Discontinued
Shop for all Bar Clamps
Product Information
|
Reviews
Customers Also Purchased
This item
: Bar Clamp, I Beam, Hvy Dty
$59.23
This item includes a minimum quantity of 2
Product Information
Brand
Bessey
MFR #
IBEAM36
Zoro #
G204218239
UPC #
788502203494
Country of Origin
Unknown
Category
Bar Clamps
Description
36" x 2" Heavy I Beam clamp, 6000 lb
36" capacity, 2" jaw I BEAM Bar Clamp
6, 000 lb clamping force
Cast iron crank handle
All steel cluthc plates
Nickle plated steel I Beam rails
From the Manufacturer
Reviews
Explore More Products
Bessey Bar Clamps