Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical, Humidifier

  • Zoro #: G1611653
  • Mfr #: 00245
$3.38
  • Function: Inhibits the Growth of Odor-Causing Bacteria and Algae in Manual-Filled Humidifiers
  • Container Size: 32 oz
  • Application: For Portable Type Humidifier
See full product details
Orders over $75 ship free.

Best Air #00245 Specifications

  • Zoro #: G1611653
  • Mfr #: 00245
Function: Inhibits the Growth of Odor-Causing Bacteria and Algae in Manual-Filled Humidifiers Container Size: 32 oz
Application: For Portable Type Humidifier Characteristics: Adds Life to Filters, Belts, and Operating Parts
Type: Algae and Bacteria Inhibitor Item: Humidifier Chemical
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Humidifier Chemical, Algae and Bacteria Inhibitor, 32 oz Container Size, Application For Portable Type Humidifier, Adds Life to Filters, Belts, and Operating Parts, Inhibits the Growth of Odor-Causing Bacteria and Algae in Manual-Filled Humidifiers

Restrictions and Compliance

This item has been restricted from sale in the following states: AR, FL, HI, MS, TX

Reviews of Best Air #00245