
Grade 1 Office Mortise Lock, 12 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, F
Mfr # 45H7A12J626
Zoro # G016468723
product price:Â $1,109.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7A12J626
Zoro #
G016468723
UPC #
197163368303
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Length
11-1/2 in
Width
9-3/4 in
Height
3 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Material
Brass, Bronze
Series
Brass, Bronze
Backset
2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.