
Grade 1 Passage Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Bright Brass Finish, 4-7/8in ANSI St
Mfr # 9K30N15DS3605
Zoro # G216469766
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Non-Keyed
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2-1/4
Grade
Grade 1
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K30N15DS3605
Zoro #
G216469766
UPC #
197163083794
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Width
6.63 in
Height
4 in
Length
8.13 in
Details
Keyway Type
Non-Keyed
Backset
2-3/4 in
Grade
Grade 1
Finish
Bright Brass
Item
Cylindrical Lock
Series
Brass
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.