Grade 1 Privacy Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible

  • Mfr # 45H0LT14H626

  • Zoro # G316468348


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H0LT14H626
Zoro #
G316468348
UPC #
197163368259
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Height
3 in
Length
11-1/2 in
Width
9-3/4 in

Details

Backset
2-3/4 in
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.