Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, 1-15/16"W

  • Zoro #: G1608245
  • Mfr #: 41B72L
$56.68
  • Number of Pins: 7 Pin
  • For Use With: Lockout/Tagout, Security
  • Shackle Type: Standard Shackle
See full product details
Orders over $75 ship free.

Best #41B72L Specifications

  • Zoro #: G1608245
  • Mfr #: 41B72L
Number of Pins: 7 Pin For Use With: Lockout/Tagout, Security
Shackle Type: Standard Shackle Shackle Width: 7/8 in
Item: Keyed Padlock High Security: Yes
Keyway Type: Accepts Any SFIC Keyway Shackle Dia.: 3/8 in
Shackle Material: Stainless Steel Non Removable Key: No
Cylinder Core Type: SFIC Not Included Interchangeable Core: Yes
Rekeyable: Yes Key Type: Keys Not Included
Control Key Registration Required: Yes Body Color: Brass
Body Dia.: 5/16 in Padlock Body Shape: Rectangular
Body Height: 2 1/16 in Body Material: Brass
Number of Keys: 0 Weather Resistant: Yes
Body Finish: Satin Chrome Shackle Height: 3/4 in
Number of Bumpers: 0 Body Width: 1 15/16 in
Body Thickness: 7/8 in Includes: Non Key Retained Lock
Master Key Included: No Lock Type: Keyed Padlock
Keying: Coreless Shackle Diameter: 3/8 in
Corrosion-Resistant: Yes Security Level: General Security
Includes Dust Cover: No Horizontal Shackle Clearance: 7/8 in
Vertical Shackle Clearance: 3/4 in Key Locking Mechanism: Pin Tumbler
Number of Locks in Pack: 1 Key Retaining: No
Body Diameter: Not Applicable Compatible Cylinder Brand: BEST
Includes Chain: No Includes ID Tag: No
Includes Lock Cover: No Lock Body Material: Brass
Lock Body Shape: Rectangular Series: 41B Series
Standards: ASTM F883 - Meets Grade 3 Shackle Shape: Rounded
Lock Body Finish: Chrome-Plated Environment: Both
Lock Body Color: Silver Interchangeable Core Type: SFIC
Features: The Shackle Locks At Both Heel and Toe. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 5/16 in, Body Finish Chrome Plated, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No

Reviews of Best #41B72L