Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, 1-29/32"W

  • Zoro #: G1608041
  • Mfr #: 11B72L
$44.87
  • Body Finish: Satin Chrome
  • Number of Keys: 0
  • Item: Keyed Padlock
See full product details
Orders over $75 ship free.

Best #11B72L Specifications

  • Zoro #: G1608041
  • Mfr #: 11B72L
Body Finish: Satin Chrome Number of Keys: 0
Item: Keyed Padlock Shackle Dia.: 1/4 in
Padlock Body Shape: Rectangular Body Material: Brass
Number of Bumpers: 0 Body Height: 2 1/16 in
Includes: Non-Key Retained Lock For Use With: Lockout/Tagout, Security
Cylinder Core Type: SFIC Not Included Shackle Width: 7/8 in
Rekeyable: Yes Shackle Type: Standard Shackle
Interchangeable Core: Yes Body Thickness: 25/32 in
Weather Resistant: Yes Shackle Height: 3/4 in
Keyway Type: Accepts Any SFIC Keyway Non Removable Key: No
Body Color: Satin Chrome Shackle Material: Stainless Steel
Body Width: 1 5/8 in High Security: Yes
Number of Pins: 7 Pin Control Key Registration Required: Yes
Body Dia.: 7/8 in Key Type: Keys Not Included
Keying: Coreless Includes ID Tag: No
Security Level: General Security Environment: Both
Includes Lock Cover: No Vertical Shackle Clearance: 3/4 in
Lock Type: Keyed Padlock Lock Body Color: Silver
Key Locking Mechanism: Pin Tumbler Horizontal Shackle Clearance: 7/8 in
Standards: ASTM F883 - Meets Grade 3 Series: 11B Series
Interchangeable Core Type: SFIC Lock Body Finish: Chrome-Plated
Includes Dust Cover: No Key Retaining: No
Shackle Shape: Rounded Master Key Included: No
Includes Chain: No Compatible Cylinder Brand: BEST
Lock Body Shape: Rectangular Shackle Diameter: 1/4 in
Corrosion-Resistant: Yes Number of Locks in Pack: 1
Lock Body Material: Brass Features: The Shackle Locks At Both Heel and Toe.
Body Diameter: Not Applicable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Satin Chrome, Body Dia. 7/8 in, Body Finish Satin Chrome Plated, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes

Reviews of Best #11B72L