Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, 1-29/32"W

  • Zoro #: G1607999
  • Mfr #: 21B772LWC
$60.99
  • For Use With: Lockout/Tagout, Security
  • Number of Keys: 0
  • Shackle Width: 7/8 in
See full product details
Orders over $75 ship free.

Best #21B772LWC Specifications

  • Zoro #: G1607999
  • Mfr #: 21B772LWC
For Use With: Lockout/Tagout, Security Number of Keys: 0
Shackle Width: 7/8 in Rekeyable: Yes
Body Material: Brass Non Removable Key: No
Body Finish: Satin Chrome Body Width: 1 25/32 in
Shackle Height: 2 in Body Thickness: 13/16 in
Key Type: Keys Not Included High Security: Yes
Control Key Registration Required: Yes Shackle Material: Stainless Steel
Number of Bumpers: 0 Shackle Dia.: 5/16 in
Body Color: Satin Chrome Shackle Type: Long Shackle
Body Dia.: 7/8 in Item: Keyed Padlock
Keyway Type: Accepts Any SFIC Keyway Body Height: 2 1/16 in
Padlock Body Shape: Rectangular Cylinder Core Type: SFIC Not Included
Weather Resistant: Yes Number of Pins: 7 Pin
Includes: Dust Cover, Lock Cover Key Locking Mechanism: Pin Tumbler
Environment: Both Horizontal Shackle Clearance: 7/8 in
Number of Locks in Pack: 1 Security Level: General Security
Features: The Shackle Locks At Both Heel and Toe. Interchangeable Core Type: SFIC
Key Retaining: No Compatible Cylinder Brand: BEST
Lock Type: Keyed Padlock Lock Body Material: Brass
Shackle Shape: Rounded Includes Lock Cover: Yes
Includes ID Tag: No Series: 21B Series
Interchangeable Core: Yes Lock Body Color: Silver
Vertical Shackle Clearance: 2 in Includes Chain: No
Lock Body Shape: Rectangular Standards: ASTM F883 - Meets Grade 3
Shackle Diameter: 5/16 in Corrosion-Resistant: Yes
Master Key Included: No Includes Dust Cover: Yes
Lock Body Finish: Chrome-Plated Lock Cover Material: Plastic Coated
Body Diameter: Not Applicable Keying: Coreless
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Satin Chrome, Body Dia. 7/8 in, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No

Reviews of Best #21B772LWC