Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, 5/16" Shackle Dia.

  • Zoro #: G2889229
  • Mfr #: 21B721LSH
Best Keyed Padlock, 5/16" Shackle Dia. 21B721LSH
Best Keyed Padlock, 5/16" Shackle Dia. 21B721LSH
$92.55
  • For Use With: Stanley Keys and Locks
  • Tubular Key: No
  • Body Color: Silver
See full product details
This item ships free.

Best #21B721LSH Specifications

  • Zoro #: G2889229
  • Mfr #: 21B721LSH
For Use With: Stanley Keys and Locks Tubular Key: No
Body Color: Silver Weather Proof: No
Shackle Type: Partially Hidden Shackle Shackle Dia.: 5/16 in
Marine Grade Weather Proof: No Shackle Material: Stainless Steel
Control Key Registration Required: No High Security: Yes
Keyway Type: Accepts Any SFIC Keyway Item: Padlock
Key Type: Alike Shackle Height: 1 in
Weather Resistant: Yes Body Thickness: 13/16 in
Interchangeable Core: Yes Padlock Body Shape: Rectangular
Body Dia.: 13/16 in Body Finish: Satin Chrome
Body Height: 2 1/16 in Body Material: Brass
Number of Pins: 7 Pin Number of Bumpers: 0
National Stock No.: No Non Removable Key: No
Opens with Key No.: Varies Shackle Width: 7/8 in
Rekeyable: Yes Number of Keys: 0
Body Width: 1 25/32 in Key Locking Mechanism: Pin Tumbler
Lock Body Finish: Chrome-Plated Lock Body Shape: Rectangular
Environment: Both Shackle Diameter: 5/16 in
Lock Body Color: Silver Includes Lock Cover: No
Includes Dust Cover: No Keying: Coreless
Security Level: General Security Compatible Cylinder Brand: BEST
Lock Body Material: Brass Series: 21B Series
Shackle Shape: Rounded Vertical Shackle Clearance: 1 in
Body Diameter: Not Applicable Master Key Included: No
Standards: ASTM F883 - Meets Grade 3 Key Retaining: No
Features: The Shackle Locks At Both Heel and Toe. Lock Type: Keyed Padlock
Includes Chain: No Interchangeable Core Type: SFIC
Includes ID Tag: No Horizontal Shackle Clearance: 7/8 in
Corrosion-Resistant: Yes Number of Locks in Pack: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Custom, Control Key Registration Required No, Opens with Key No. Varies, For Use With Stanley Keys and Locks, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes

Reviews of Best #21B721LSH