Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, 5/16" Shackle Dia.

  • Zoro #: G2889323
  • Mfr #: 21B722L606
Best Keyed Padlock, 5/16" Shackle Dia. 21B722L606
Best Keyed Padlock, 5/16" Shackle Dia. 21B722L606
$80.98
  • Number of Pins: 7 Pin
  • Weather Resistant: Yes
  • Body Dia.: 13/16 in
See full product details
This item ships free.

Best #21B722L606 Specifications

  • Zoro #: G2889323
  • Mfr #: 21B722L606
Number of Pins: 7 Pin Weather Resistant: Yes
Body Dia.: 13/16 in Number of Keys: 0
Shackle Type: Long Shackle Control Key Registration Required: No
Marine Grade Weather Proof: No Rekeyable: Yes
Interchangeable Core: Yes Shackle Material: Stainless Steel
For Use With: Stanley Keys and Locks Shackle Width: 7/8 in
Weather Proof: No Tubular Key: No
Item: Padlock Opens with Key No.: Varies
Key Type: Alike Body Material: Brass
Shackle Height: 1 1/2 in National Stock No.: No
Body Height: 2 1/16 in Non Removable Key: No
Shackle Dia.: 5/16 in Body Color: Gold
Keyway Type: Accepts Any SFIC Keyway Body Thickness: 13/16 in
Body Width: 1 25/32 in Number of Bumpers: 0
High Security: Yes Padlock Body Shape: Rectangular
Body Finish: Satin Environment: Both
Shackle Diameter: 5/16 in Includes ID Tag: No
Key Retaining: No Includes Chain: No
Vertical Shackle Clearance: 1 1/2 in Number of Locks in Pack: 1
Lock Body Color: Gold Series: 21B Series
Includes Lock Cover: No Lock Body Shape: Rectangular
Corrosion-Resistant: Yes Standards: ASTM F883 - Meets Grade 3
Horizontal Shackle Clearance: 7/8 in Lock Body Material: Brass
Security Level: General Security Body Diameter: Not Applicable
Includes Dust Cover: No Key Locking Mechanism: Pin Tumbler
Compatible Cylinder Brand: BEST Master Key Included: No
Features: The Shackle Locks At Both Heel and Toe. Shackle Shape: Rounded
Lock Type: Keyed Padlock Interchangeable Core Type: SFIC
Keying: Coreless Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Custom, Control Key Registration Required No, Opens with Key No. Varies, For Use With Stanley Keys and Locks, Body Color Gold, Body Dia. 13/16 in, Body Finish Satin Brass, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes

Reviews of Best #21B722L606