Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Zoro #: G0118721
  • Mfr #: 7KC37AB15DS3605

$434.99

  • For Use With: Hollow Metal and Wood Doors
  • Keyway Type: None
  • Mortise / Cylindrical: Cylindrical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Best #7KC37AB15DS3605 Specifications

  • Zoro #: G0118721
  • Mfr #: 7KC37AB15DS3605
For Use With: Hollow Metal and Wood Doors Keyway Type: None
Mortise / Cylindrical: Cylindrical Required Door Thickness: 1-3/8" to 2"
Lockset Handle Type: Lever Number of Pins: 7
Location Type: Commercial Lockset Grade: 2
Standards: ANSI, UL Listed Mortise/Cylindrical: Cylindrical
Lockset Performance Strength: Medium Duty Cylinder Core Type: SFIC Not Included
Backset: 2-3/4" Ligature Resistant: No
Strike Dim.: 4-7/8" x 1-1/4" x 3-3/8" Handle Material: Plated Zinc
Series: 7KC Item: Lever
Strike Type: ANSI Includes: Mounting hardware
Style: 7KC Contour Angle Return Lever Lockset Finish: Bright Brass
Features: D-Rose, Cylindrical, Corrosion Treated Internal Steel Mechanisms Lockset Function: Entrance
Key Type: Not Keyed ADA Compliant: Yes
Lockset Fire Rating: 3 hr. Number of Keys: 0
Electrical/Mechanical: Mechanical Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 7KC Contour Angle Return Lever, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features D-Rose, Cylindrical, Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Plated Zinc

Reviews of Best #7KC37AB15DS3605