This item is Discontinued.

Best Lever Lockset, Mechanical, Passage, Grd. 1 SPSLCLON16F630LH

Lever Lockset, Mechanical, Passage, Grd. 1 (Discontinued)

  • Mfr # SPSLCLON16F630LH
  • Zoro # G8579803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLCLON16F630LH
Zoro #
G8579803
UPC #
190830079045
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Series
SPSL
Style
SPSL Lever
Finish
Satin Stainless Steel
Lockset Fire Rating
Not Rated
Features
Bidirectional, Easy to Install, Fewer Moving Parts, Low Profile, Warranty
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
Yes
Handle Material
Stainless steel
Number of Keys
0
Item
Door Lockset
Standards
ANSI A117.1
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Stainless Steel
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Strike Type
T-Strike
Grade
1
Fire Rated
3 hr.
Keying
Unkeyed
Function
Passage
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Lock Material
Stainless Steel
Fire Rating
Not Rated
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
Lockset Style
SPSL Lever
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.