Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Zoro #: G0118758
  • Mfr #: 7KC30N14DS3626
$135.99
  • Mortise/Cylindrical: Cylindrical
  • Strike Dim.: 4-7/8 in x 1-1/4 in x 3-3/8 in
  • Required Door Thickness: 1-3/8 in to 2 in
See full product details
This item ships free.

Best #7KC30N14DS3626 Specifications

  • Zoro #: G0118758
  • Mfr #: 7KC30N14DS3626
Mortise/Cylindrical: Cylindrical Strike Dim.: 4-7/8 in x 1-1/4 in x 3-3/8 in
Required Door Thickness: 1-3/8 in to 2 in Number of Keys: 0
For Use With: Hollow Metal and Wood Doors Location Type: Commercial
Backset: 2 3/4 in Handle Material: Plated Zinc
Keyway Type: None Lockset Finish: Satin Chrome
Lockset Grade: 2 Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr Standards: ANSI, UL Listed
Ligature Resistant: No Lockset Handle Type: Lever
Key Type: Not Keyed Lockset Function: Passage
Cylinder Core Type: Not Included Series: 7KC
Includes: Mounting hardware ADA Compliant: Yes
Electrical/Mechanical: Mechanical Number of Pins: 0
Features: Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose Strike Type: ANSI
Item: Lever Lockset Performance Strength: Medium Duty
Style: 7KC Curved Return Lever Finish: Satin Chrome Plated
Key Material: Nickel Silver Voltage: none
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 7KC Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose, For Use With Hollow Metal and Wood Doors, Handle Material Plated Zinc, Includes Mounting Hardware

Reviews of Best #7KC30N14DS3626