Mortise Lockset, Lever, LHR 630 Rose, Ser. LHR 630, Storeroom

  • Mfr # SPSLMLD16F630LHR

  • Zoro # G8580065


product price:  $1,775.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLD16F630LHR
Zoro #
G8580065
UPC #
190830081383
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
Not Graded
Style
LHR 630 Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
For Use With
Wood, Steel and Fiberglass Doors
Mortise/Cylindrical
Mortise
Features
Pass Thru by Key Only
Ligature Resistant
No
Strike Type
ANSI
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Item
Door Lockset
Series
LHR 630
Location Type
Healthcare, Institutional
Number of Keys
0
Backset
2 3/4 in
Includes
Component Kit, Lever, Trim
Standards
ANSI A117.1
Function
Storeroom
Fire Rated
3 hr.
Handle Type
Lever
Grade
1
Case Material
Stainless Steel
Finish
Satin Stainless Steel
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
SPSL Lever
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Fire Rating
3 hr
Application
Commercial

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.