Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Padlock, 1-1/2" Shackle H, Zinc Alloy Body

  • Zoro #: G5482471
  • Mfr #: 21B720L
$48.59
  • Keyway Type: Accepts Any SFIC Keyway
  • Item: Keyed Padlock
  • National Stock No.: No
See full product details
Orders over $75 ship free.

Best #21B720L Specifications

  • Zoro #: G5482471
  • Mfr #: 21B720L
Keyway Type: Accepts Any SFIC Keyway Item: Keyed Padlock
National Stock No.: No Body Finish: Satin Chrome
Body Material: Brass Number of Pins: 7 Pin
Shackle Height: 1 1/2 in Tubular Key: No
Number of Keys: 0 Marine Grade Weather Proof: Yes
Opens with Key No.: Varies Body Thickness: 13/16 in
Body Width: 1 25/32 in Weather Proof: Yes
Body Dia.: 13/16 in Shackle Material: Stainless Steel
Padlock Body Shape: Rectangular Key Type: Different
Body Height: 2 1/16 in Number of Bumpers: 0
High Security: Yes Control Key Registration Required: No
Shackle Dia.: 5/16 in Body Color: Silver
Weather Resistant: Yes Shackle Width: 7/8 in
For Use With: Lockout/Tagout, Security Cylinder Core Type: SFIC Not Included
Interchangeable Core: Yes Rekeyable: Yes
Non Removable Key: No Shackle Type: Long Shackle
Includes: Non Key Retained Lock Interchangeable Core Type: SFIC
Key Locking Mechanism: Pin Tumbler Keying: Coreless
Standards: ASTM F883 - Meets Grade 3 Includes Chain: No
Key Retaining: No Body Diameter: Not Applicable
Environment: Both Series: 21B Series
Number of Locks in Pack: 1 Horizontal Shackle Clearance: 7/8 in
Shackle Shape: Rounded Features: The Shackle Locks At Both Heel and Toe.
Master Key Included: No Lock Body Shape: Rectangular
Includes Dust Cover: No Lock Body Material: Brass
Compatible Cylinder Brand: BEST Vertical Shackle Clearance: 1 1/2 in
Lock Type: Keyed Padlock Lock Body Color: Silver
Shackle Diameter: 5/16 in Lock Body Finish: Chrome-Plated
Security Level: General Security Includes Lock Cover: No
Includes ID Tag: No Corrosion-Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway

Reviews of Best #21B720L